Overview
Mfr description
204UCFN4A360 A A ULTRAMITE 362.3:1
Specifications
- Reducer TypePlanetary
- Ratio3.60:1
- Actual Ratio3.60:1
- Input TypeC-Face
- NEMA / IEC Frame Size204
- Nominal Ratio3.60:1
- SeriesUCF
- Output Bore TypeHollow Bore
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data