Motion
204UCFN4A400A_A

FALK
204UCFN4A400A_A

4:1 Ratio, C-Face Input Type, 1.1250 in Input Size
MI ITEM #04848423
MFR #204UCFN4A400A_A
List Price$7,601.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
204UCFN4A400A_A

4:1 Ratio, C-Face Input Type, 1.1250 in Input Size
MI ITEM #04848423
MFR #204UCFN4A400A_A

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,601.64/each for your price

Overview

Mfr description
204UCFN4A400 A A ULTRAMITE 416.8:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    4:1
  • Actual Ratio
    4.00:1
  • Input Type
    C-Face
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182TC/184TC
  • Series
    UltraMax
  • Shaft Length
    2.5000 in
  • Output Size
    1.2500 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text