Motion
2050FC4A-187.5

FALK
2050FC4A-187.5

187.5:1 Reduction, 187.5:1 Ratio
MI ITEM #04848424
MFR #2050FC4A-187.5
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FC4A-187.5

187.5:1 Reduction, 187.5:1 Ratio
MI ITEM #04848424
MFR #2050FC4A-187.5

Mfr description
2050FC4A-187.5 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    19.9800 in
  • Housing Width
    16.6000 in
  • Ratio
    187.5:1
  • Weight
    92.0 lb

Details

  • Manufacturer Catalog Number
    10056318
  • Manufacturer Upc Number
    782934103667
  • Reduction
    187.5:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934103667

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)