Motion
2050FC4A-286.1

FALK
2050FC4A-286.1

UltraMax® Inline Speed Reducer - Quadruple Reduction, 286.1:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
Mi Item #04848426
MFR #2050FC4A-286.1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FC4A-286.1

UltraMax® Inline Speed Reducer - Quadruple Reduction, 286.1:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material
Mi Item #04848426
MFR #2050FC4A-286.1

Mfr description
2050FC4A-286.1 ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2050
  • Ratio
    286.1:1
  • Weight
    93.00 lbs

Details

  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Catalog Number
    2050FC4A-286.1
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Quadruple
  • Series
    2050FC4
  • UPC_NO
    782934103681
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)