Motion
2050FC4A-343.3

FALK
2050FC4A-343.3

343.3:1 Reduction, 343.3:1 Ratio
MI ITEM #04848427
MFR #2050FC4A-343.3
List Price$35,432.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FC4A-343.3

343.3:1 Reduction, 343.3:1 Ratio
MI ITEM #04848427
MFR #2050FC4A-343.3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$35,432.37/each for your price

Overview

Mfr description
2050FC4A-343.3 ULTRAMAX

Specifications

  • Ratio
    343.3:1
  • Actual Ratio
    343.3:1
  • Reduction
    343.3:1
  • Nominal Ratio
    343.3:1
  • Series
    ULTRAMAX
  • Housing Height
    14.5200 in
  • Housing Length
    19.9800 in
  • Housing Width
    16.6000 in
  • Manufacturer Catalog Number
    10056320
  • Manufacturer Upc Number
    782934103698
  • UPC_NO
    782934103698
  • Weight
    93 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text