Overview
Mfr description
2050FZ2A-1.822 320TS ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio1.822:1
- Actual Ratio1.822:1
- Reduction1.822:1
- NEMA / IEC Frame Size320TS
- Case Size2050
- Input StyleNEMA C-Face
- SeriesULTRAMAX
- Manufacturer Catalog Number2050FZ2A-1.822 320TS
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data