Overview
Mfr description
2050FZ2A-11.08 320T ULTRAMAX
Specifications
- Ratio11.08:1
- Actual Ratio11.08:1
- Reduction11.08:1
- NEMA / IEC Frame Size320T
- Case Size2050
- Nominal Ratio11.08:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2050FZ2A-11.08 320T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data