Specifications
Dimensions
- Housing Height14.5200 in
- Housing Length52.9000 in
- Housing Width16.6000 in
- NEMA / IEC Frame Size320T
- Ratio13.50:1
- Weight585 lb
Details
- Manufacturer Catalog Number10183754
- Manufacturer Upc Number782934245541
- SeriesULTRAMAX
- UPC_NO782934245541
Overview
Mfr description
2050FZ2A-13.50 320T ULTRAMAX