1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2050FZ2A-16.65 320T
16.65:1 Ratio, C-Face Input Type
Mi Item #
04848466
MFR #
2050FZ2A-16.65 320T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 2050FZ2A-16.65 320T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2050FZ2A-16.65 320T
16.65:1 Ratio, C-Face Input Type
Mi Item #
04848466
MFR #
2050FZ2A-16.65 320T
Mfr description
2050FZ2A-16.65 320T ULTRAMAX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
NEMA / IEC Frame Size
320T
Ratio
16.65:1
Details
Case Included
No
Input Type
C-Face
Series
ULTRAMAX
Help us improve this product
Provide Feedback
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items