Motion
2050FZ2A-2.028 180T

FALK
2050FZ2A-2.028 180T

2.028:1 Reduction, 2.028:1 Ratio
Mi Item #04848468
MFR #2050FZ2A-2.028 180T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-2.028 180T

2.028:1 Reduction, 2.028:1 Ratio
Mi Item #04848468
MFR #2050FZ2A-2.028 180T

Mfr description
2050FZ2A-2.028 180T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    16.6000 in;421.64 mm
  • NEMA / IEC Frame Size
    180T
  • Ratio
    2.028:1
  • Weight
    238.816 kg, 526.5 lb

Details

  • Manufacturer Catalog Number
    10289732
  • Manufacturer Upc Number
    782934246302
  • Reduction
    2.028:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934246302
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)