Motion
2050FZ2A-2.028 210T

FALK
2050FZ2A-2.028 210T

2.028:1 Reduction, 2.028:1 Ratio, C-Face Input Type
MI ITEM #04848469
MFR #2050FZ2A-2.028 210T
Price$25,477.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-2.028 210T

2.028:1 Reduction, 2.028:1 Ratio, C-Face Input Type
MI ITEM #04848469
MFR #2050FZ2A-2.028 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,477.45/each

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • NEMA / IEC Frame Size
    215T
  • Ratio
    2.028:1
  • Weight
    526.5 lb

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10289733
  • Manufacturer Upc Number
    782934246319
  • Reduction
    2.028:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934246319

Overview

Mfr description
2050FZ2A-2.028 210T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought