1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FALK
2050FZ2A-2.028 250T
2.028:1 Ratio
MI ITEM #
04848470
MFR #
2050FZ2A-2.028 250T
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Speed Reducers
Inline
FALK 2050FZ2A-2.028 250T
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FALK
2050FZ2A-2.028 250T
2.028:1 Ratio
MI ITEM #
04848470
MFR #
2050FZ2A-2.028 250T
Mfr description
2050FZ2A-2.028 250T ULTRAMAX
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Add to Cart
For Quote
Specifications
Dimensions
Housing Height
14.5200 in
Housing Length
52.9000 in, 1343.66 mm
Housing Width
16.6000 in;421.64 mm
Ratio
2.028:1
Weight
247.662 kg, 546.00 lb
Details
Manufacturer Upc Number
782934246326
Series
ULTRAMAX
UPC_NO
782934246326
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items