Motion
2050FZ2A-2.028 320T

FALK
2050FZ2A-2.028 320T

2.028:1 Ratio, C-Face Input Type
MI ITEM #04848473
MFR #2050FZ2A-2.028 320T
Price$26,474.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-2.028 320T

2.028:1 Ratio, C-Face Input Type
MI ITEM #04848473
MFR #2050FZ2A-2.028 320T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,474.85/each

Specifications

Dimensions

  • Case Size
    2050
  • NEMA / IEC Frame Size
    320T
  • Ratio
    2.028:1

Details

  • Input Type
    C-Face
  • Series
    ULTRAMAX

Overview

Mfr description
2050FZ2A-2.028 320T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought