Motion
2050FZ2A-2.252 280T

FALK
2050FZ2A-2.252 280T

2050FZ2A-2.252 280T ULTRAMAX
MI ITEM #04848478
MFR #2050FZ2A-2.252 280T
Price$25,991.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-2.252 280T

2050FZ2A-2.252 280T ULTRAMAX
MI ITEM #04848478
MFR #2050FZ2A-2.252 280T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$25,991.27/each

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    421.64 mm;16.6000 in
  • NEMA / IEC Frame Size
    280T
  • Weight
    259.45 kg, 572.00 lb

Details

  • Manufacturer Catalog Number
    10289742
  • Manufacturer Upc Number
    782934246401
  • Series
    ULTRAMAX
  • UPC_NO
    782934246401

Overview

Mfr description
2050FZ2A-2.252 280T ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought