Specifications
Dimensions
- NEMA / IEC Frame Size320TS
- Ratio2.252:1
Details
- Manufacturer Catalog Number2050FZ2A-2.252 320TS
- Reduction2.252:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)