Motion
2050FZ2A-2.504 320TS

FALK
2050FZ2A-2.504 320TS

2.504:1 Reduction, 2.504:1 Ratio, C-Face Input Type
MI ITEM #04848488
MFR #2050FZ2A-2.504 320TS
List Price$26,474.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-2.504 320TS

2.504:1 Reduction, 2.504:1 Ratio, C-Face Input Type
MI ITEM #04848488
MFR #2050FZ2A-2.504 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,474.85/each for your price

Overview

Mfr description
2050FZ2A-2.504 320TS ULTRAMAX

Specifications

  • Actual Ratio
    2.504:1
  • Ratio
    2.504:1
  • Input Type
    C-Face
  • Reduction
    2.504:1
  • NEMA / IEC Frame Size
    320TS
  • Case Size
    2050
  • Housing Dimensions
    52.9000 x 16.6000 x 14.5200 in
  • Series
    ULTRAMAX
  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • Manufacturer Catalog Number
    10289752
  • Manufacturer Upc Number
    782934246500
  • UPC_NO
    782934246500
  • Weight
    265.35 kg, 585.0 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text