Overview
Mfr description
2050FZ2A-2.702 280T ULTRAMAX
Specifications
- Ratio2.702:1
- Actual Ratio2.702:1
- Input TypeC-Face
- Reduction2.702:1
- NEMA / IEC Frame Size280T
- Case Size2050
- Nominal Ratio2.702:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2050FZ2A-2.702 280T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data