Motion
2050FZ2A-2.702 320TS

FALK
2050FZ2A-2.702 320TS

2.702:1 Ratio
MI ITEM #04848495
MFR #2050FZ2A-2.702 320TS
Price$26,474.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-2.702 320TS

2.702:1 Ratio
MI ITEM #04848495
MFR #2050FZ2A-2.702 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,474.85/each

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • NEMA / IEC Frame Size
    320TS
  • Ratio
    2.702:1
  • Weight
    585 lb

Details

  • Manufacturer Upc Number
    782934246579
  • Series
    ULTRAMAX
  • UPC_NO
    782934246579

Overview

Mfr description
2050FZ2A-2.702 320TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought