Overview
Mfr description
2050FZ2A-20.56 250T ULTRAMAX
Specifications
- Ratio20.56:1
- Actual Ratio20.56:1
- Reduction20.56:1
- NEMA / IEC Frame Size250T
- Nominal Ratio20.56:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2050FZ2A-20.56 250T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data