Specifications
Dimensions
- Case Size2050
- NEMA / IEC Frame Size280TS
- Ratio25.27:1
Details
- Input StyleNEMA C-Face
- Manufacturer Catalog Number10289693
- Reducer TypeConcentric
- Reduction25.27:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)