Motion
2050FZ2A-3.095 280TS

FALK
2050FZ2A-3.095 280TS

3.095:1 Ratio
MI ITEM #04848514
MFR #2050FZ2A-3.095 280TS
List Price$25,991.27/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-3.095 280TS

3.095:1 Ratio
MI ITEM #04848514
MFR #2050FZ2A-3.095 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,991.27/each for your price

Overview

Mfr description
2050FZ2A-3.095 280TS ULTRAMAX

Specifications

  • Ratio
    3.095:1
  • Actual Ratio
    3.095:1
  • NEMA / IEC Frame Size
    280TS
  • Nominal Ratio
    3.095:1
  • Series
    ULTRAMAX
  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • Manufacturer Upc Number
    782934246623
  • UPC_NO
    782934246623
  • Weight
    572 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text