Motion
2050FZ2A-3.095 320TS

FALK
2050FZ2A-3.095 320TS

3.095:1 Ratio, C-Face Input Type
MI ITEM #04848516
MFR #2050FZ2A-3.095 320TS
Price$26,474.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-3.095 320TS

3.095:1 Ratio, C-Face Input Type
MI ITEM #04848516
MFR #2050FZ2A-3.095 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$26,474.85/each

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    16.6000 in;421.64 mm
  • NEMA / IEC Frame Size
    320TS
  • Ratio
    3.095:1
  • Weight
    265.351 kg, 585.00 lb

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10289767
  • Manufacturer Upc Number
    782934246647
  • Series
    ULTRAMAX
  • UPC_NO
    782934246647

Overview

Mfr description
2050FZ2A-3.095 320TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought