Motion
2050FZ2A-3.283 280TS

FALK
2050FZ2A-3.283 280TS

2050FZ2A-3.283 280TS ULTRAMAX
MI ITEM #04848521
MFR #2050FZ2A-3.283 280TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-3.283 280TS

2050FZ2A-3.283 280TS ULTRAMAX
MI ITEM #04848521
MFR #2050FZ2A-3.283 280TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • NEMA / IEC Frame Size
    280TS
  • Ratio
    3.283:1
  • Weight
    572 lb

Details

  • Manufacturer Catalog Number
    10289771
  • Manufacturer Upc Number
    782934246692
  • Series
    ULTRAMAX
  • UPC_NO
    782934246692

Overview

Mfr description
2050FZ2A-3.283 280TS ULTRAMAX

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought