Specifications
Dimensions
- Housing Height14.5200 in
- Housing Length52.9000 in
- Housing Width16.6000 in
- NEMA / IEC Frame Size320TS
- Ratio3.714:1
- Weight585 lb
Details
- Manufacturer Catalog Number10289779
- Manufacturer Upc Number782934246784
- SeriesULTRAMAX
- UPC_NO782934246784
Overview
Mfr description
2050FZ2A-3.714 320TS ULTRAMAX