Specifications
Dimensions
- Case Size2050
- NEMA / IEC Frame Size180T
- Ratio30.16:1
Details
- Manufacturer Catalog Number10138369
- Reduction30.16:1
- SeriesULTRAMAX
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)