Motion
2050FZ2A-30.16 210T

FALK
2050FZ2A-30.16 210T

UltraMax® Inline Speed Reducer - Double Reduction, 30.16:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
Mi Item #04848532
MFR #2050FZ2A-30.16 210T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-30.16 210T

UltraMax® Inline Speed Reducer - Double Reduction, 30.16:1 Ratio, Solid Shaft Input Type, Cast Iron Housing Material, Includes Motor Bracket & Input Coupling
Mi Item #04848532
MFR #2050FZ2A-30.16 210T

Mfr description
2050FZ2A-30.16 210T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • NEMA / IEC Frame Size
    210T
  • Ratio
    30.16:1
  • Weight
    579.15 lbs

Details

  • Accessories Included
    Motor Bracket & Input Coupling
  • Housing Material
    Cast Iron
  • Input Type
    Solid Shaft
  • Manufacturer Product Page
  • Reducer Type
    Inline Concentric
  • Reduction
    Double
  • Series
    2050FZ2
  • UPC_NO
    782934245787
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)