Motion
2050FZ2A-30.16 320TS

FALK
2050FZ2A-30.16 320TS

30.16:1 Reduction, 30.16:1 Ratio
MI ITEM #04848537
MFR #2050FZ2A-30.16 320TS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-30.16 320TS

30.16:1 Reduction, 30.16:1 Ratio
MI ITEM #04848537
MFR #2050FZ2A-30.16 320TS

Mfr description
2050FZ2A-30.16 320TS ULTRAMAX
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • NEMA / IEC Frame Size
    320TS
  • Ratio
    30.16:1
  • Weight
    585 lb

Details

  • Manufacturer Catalog Number
    10289698
  • Manufacturer Upc Number
    782934245831
  • Reduction
    30.16:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934245831

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)