Motion
2050FZ2A-4.001 180T

FALK
2050FZ2A-4.001 180T

4.001:1 Reduction, 4.001:1 Ratio
MI ITEM #04848538
MFR #2050FZ2A-4.001 180T
List Price$25,431.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-4.001 180T

4.001:1 Reduction, 4.001:1 Ratio
MI ITEM #04848538
MFR #2050FZ2A-4.001 180T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,431.32/each for your price

Overview

Mfr description
2050FZ2A-4.001 180T ULTRAMAX

Specifications

  • Actual Ratio
    4.001:1
  • Ratio
    4.001:1
  • Reduction
    4.001:1
  • NEMA / IEC Frame Size
    180T
  • Case Size
    2050
  • Series
    ULTRAMAX
  • Housing Height
    14.5200 in
  • Housing Length
    1343.66 mm, 52.9000 in
  • Housing Width
    421.64 mm;16.6000 in
  • Manufacturer Catalog Number
    10289780
  • Manufacturer Upc Number
    782934246791
  • UPC_NO
    782934246791
  • Weight
    238.816 kg, 526.50 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text