Motion
2050FZ2A-4.512 210T

FALK
2050FZ2A-4.512 210T

2050FZ2A-4.512 210T ULTRAMAX
MI ITEM #04848539
MFR #2050FZ2A-4.512 210T
List Price$25,477.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-4.512 210T

2050FZ2A-4.512 210T ULTRAMAX
MI ITEM #04848539
MFR #2050FZ2A-4.512 210T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$25,477.45/each for your price

Overview

Mfr description
2050FZ2A-4.512 210T ULTRAMAX

Specifications

  • Actual Ratio
    4.512:1
  • NEMA / IEC Frame Size
    210T
  • Series
    ULTRAMAX
  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • Manufacturer Catalog Number
    10289781
  • Manufacturer Upc Number
    782934246807
  • UPC_NO
    782934246807
  • Weight
    526.5 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text