Overview
Mfr description
2050FZ2A-4.512 320T ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio4.512:1
- Actual Ratio4.512:1
- Input TypeC-Face
- Reduction4.512:1
- NEMA / IEC Frame Size320T
- Case Size2050
- Nominal Ratio4.5:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2050FZ2A-4.512 320T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data