Specifications
Dimensions
- Case Size2050
- NEMA / IEC Frame Size280T
- Ratio4.980:1
Details
- Input StyleNEMA C-Face
- Input TypeC-Face
- Manufacturer Catalog Number2050FZ2A-4.980 280T
- Reducer TypeConcentric
- Reduction4.980:1
- SeriesULTRAMAX
Overview
Mfr description
2050FZ2A-4.980 280T ULTRAMAX