Specifications
Dimensions
- Housing Height14.5200 in
- Housing Length52.9000 in
- Housing Width16.6000 in
- NEMA / IEC Frame Size180T
- Ratio9.119:1
- Weight526.5 lb
Details
- Manufacturer Catalog Number2050FZ2A-9.119 180T
- Manufacturer Upc Number782934245350
- Reduction9.119:1
- SeriesULTRAMAX
- UPC_NO782934245350
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)