Motion
2050FZ2A-9.119 320T

FALK
2050FZ2A-9.119 320T

2050FZ2A-9.119 320T ULTRAMAX
Mi Item #04848571
MFR #2050FZ2A-9.119 320T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-9.119 320T

2050FZ2A-9.119 320T ULTRAMAX
Mi Item #04848571
MFR #2050FZ2A-9.119 320T

Mfr description
2050FZ2A-9.119 320T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2050
  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • NEMA / IEC Frame Size
    320T
  • Ratio
    9.119:1
  • Weight
    585 lb

Details

  • Manufacturer Catalog Number
    10289672
  • Manufacturer Upc Number
    782934245404
  • Series
    ULTRAMAX
  • UPC_NO
    782934245404
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)