Motion
2050FZ2A-9.119 320TS

FALK
2050FZ2A-9.119 320TS

2050FZ2A-9.119 320TS ULTRAMAX
MI ITEM #04848572
MFR #2050FZ2A-9.119 320TS
List Price$26,474.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ2A-9.119 320TS

2050FZ2A-9.119 320TS ULTRAMAX
MI ITEM #04848572
MFR #2050FZ2A-9.119 320TS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$26,474.85/each for your price

Overview

Mfr description
2050FZ2A-9.119 320TS ULTRAMAX

Specifications

  • Actual Ratio
    9.119:1
  • NEMA / IEC Frame Size
    320TS
  • Series
    ULTRAMAX
  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    16.6000 in;421.64 mm
  • Manufacturer Catalog Number
    10289673
  • Manufacturer Upc Number
    782934245411
  • UPC_NO
    782934245411
  • Weight
    265.352 kg, 585 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought