Overview
Mfr description
2050FZ3A-104.1 210T ULTRAMAX
Specifications
- Ratio104.1:1
- Actual Ratio104.1:1
- Input TypeC-Face
- Reduction104.1:1
- NEMA / IEC Frame Size210T
- Nominal Ratio104.1:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2050FZ3A-104.1 210T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data