Motion
2050FZ3A-127.7 140T

FALK
2050FZ3A-127.7 140T

127.7:1 Reduction, 127.7:1 Ratio
MI ITEM #04848577
MFR #2050FZ3A-127.7 140T
List Price$27,842.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ3A-127.7 140T

127.7:1 Reduction, 127.7:1 Ratio
MI ITEM #04848577
MFR #2050FZ3A-127.7 140T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$27,842.90/each for your price

Overview

Mfr description
2050FZ3A-127.7 140T ULTRAMAX

Specifications

  • Actual Ratio
    127.7:1
  • Ratio
    127.7:1
  • Reduction
    127.7:1
  • NEMA / IEC Frame Size
    140T
  • Case Size
    2050
  • Housing Dimensions
    52.9000 x 16.6000 x 14.5200 in
  • Series
    ULTRAMAX
  • Nominal Ratio
    127.7:1
  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • Manufacturer Catalog Number
    10289714
  • Manufacturer Upc Number
    782934246081
  • UPC_NO
    782934246081
  • Weight
    520 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text