Motion
2050FZ3A-127.7 210T

FALK
2050FZ3A-127.7 210T

127.7:1 Reduction, 127.7:1 Ratio, C-Face Input Type
Mi Item #04848579
MFR #2050FZ3A-127.7 210T
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ3A-127.7 210T

127.7:1 Reduction, 127.7:1 Ratio, C-Face Input Type
Mi Item #04848579
MFR #2050FZ3A-127.7 210T

Mfr description
2050FZ3A-127.7 210T ULTRAMAX
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Case Size
    2050
  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in, 1343.66 mm
  • Housing Width
    421.64 mm;16.6000 in
  • NEMA / IEC Frame Size
    210T
  • Ratio
    127.7:1
  • Weight
    238.816 kg, 526.50 lb

Details

  • Input Type
    C-Face
  • Manufacturer Catalog Number
    10138382
  • Manufacturer Upc Number
    782934246104
  • Reduction
    127.7:1
  • Series
    ULTRAMAX
  • UPC_NO
    782934246104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)