Overview
Mfr description
2050FZ3A-127.7 250T ULTRAMAX
Specifications
- Ratio127.7:1
- Actual Ratio127.7:1
- Reduction127.7:1
- NEMA / IEC Frame Size250T
- Case Size2050
- Nominal Ratio127.7:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2050FZ3A-127.7 250T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data