Specifications
Dimensions
- NEMA / IEC Frame Size180T
- Ratio156.9:1
- Weight579.15 lbs
Details
- Accessories IncludedMotor Bracket & Input Coupling
- Housing MaterialCast Iron
- Input TypeSolid Shaft
- Manufacturer Product Page
- Reducer TypeInline Concentric
- ReductionTriple
- Series2050FZ3
- UPC_NO782934246135
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)