Overview
Mfr description
2050FZ3A-156.9 250T ULTRAMAX
Specifications
- Ratio156.9:1
- Actual Ratio156.9:1
- NEMA / IEC Frame Size250T
- Case Size2050
- Nominal Ratio156.9:1
- SeriesULTRAMAX
- Manufacturer Catalog Number10138385
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data