Overview
Mfr description
2050FZ3A-37.57 140T ULTRAMAX
Specifications
- Reducer TypeConcentric
- Ratio37.57:1
- Actual Ratio37.57:1
- Reduction37.57:1
- NEMA / IEC Frame Size140T
- Case Size2050
- Input StyleNEMA C-Face
- Nominal Ratio37.57:1
- SeriesULTRAMAX
- Manufacturer Catalog Number2050FZ3A-37.57 140T
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data