Specifications
Dimensions
- Housing Height14.5200 in
- Housing Length52.9000 in
- Housing Width16.6000 in
- NEMA / IEC Frame Size250T
- Ratio45.64:1
- Weight546 lb
Details
- Manufacturer Catalog Number10289703
- Manufacturer Upc Number782934245916
- SeriesULTRAMAX
- UPC_NO782934245916
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)