Motion
2050FZ3A-55.63 140T

FALK
2050FZ3A-55.63 140T

55.63:1 Ratio
MI ITEM #04848593
MFR #2050FZ3A-55.63 140T
Your Price$22,274.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
2050FZ3A-55.63 140T

55.63:1 Ratio
MI ITEM #04848593
MFR #2050FZ3A-55.63 140T

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$22,274.32/each(List $27,842.90)

Overview

Mfr description
2050FZ3A-55.63 140T ULTRAMAX

Specifications

  • Ratio
    55.63:1
  • Actual Ratio
    55.63:1
  • NEMA / IEC Frame Size
    140T
  • Nominal Ratio
    55.63:1
  • Series
    ULTRAMAX
  • Housing Height
    14.5200 in
  • Housing Length
    52.9000 in
  • Housing Width
    16.6000 in
  • Manufacturer Catalog Number
    10289704
  • Manufacturer Upc Number
    782934245923
  • UPC_NO
    782934245923
  • Weight
    520 lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text