Motion
205UCBN2A11 A_C

FALK
205UCBN2A11 A_C

11.12:1 Ratio, Motor Adapter Input Type
MI ITEM #04848606
MFR #205UCBN2A11 A_C
List Price$4,529.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A11 A_C

11.12:1 Ratio, Motor Adapter Input Type
MI ITEM #04848606
MFR #205UCBN2A11 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$4,529.70/each for your price

Overview

Mfr description
205UCBN2A11 A C ULTRAMITE 10.89:1

Specifications

  • Reducer Type
    Helical
  • Ratio
    11.12:1
  • Actual Ratio
    11.12:1
  • Input Type
    Motor Adapter
  • Case Size
    205
  • Maximum Output RPM
    157 rpm
  • Maximum Output Torque
    600
  • Max Input Horsepower
    1.5 hp
  • Nominal Ratio
    11:1
  • Series
    UltraMax
  • Torque Rating (in-lb)
    600 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text