Motion
205UCBN2A12 N

FALK
205UCBN2A12 N

12.54:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04848612
MFR #205UCBN2A12 N
List Price$3,826.56/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A12 N

12.54:1 Ratio, Inline Adapter Input Type, 1.0000 in Output Shaft Diameter, Cast Iron Housing Material
MI ITEM #04848612
MFR #205UCBN2A12 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$3,826.56/each for your price

Overview

Mfr description
205UCBN2A12 N ULTRAMITE 12.54:1

Specifications

  • Reducer Type
    Helical
  • Actual Ratio
    12.5:1
  • Ratio
    12.54:1
  • Input Type
    Inline Adapter
  • Output Shaft Diameter
    1.0000 in
  • NEMA / IEC Frame Size
    56C
  • Housing Material
    Cast Iron
  • Maximum Output RPM
    140 rpm
  • Maximum Output Torque
    600
  • Max Input Horsepower
    1.5 hp
  • Service Factor
    1.0
  • Input Style
    NEMA C-Face
  • Series
    Series 612
  • Nominal Ratio
    12:1
  • Output Bore Type
    Keyed Hollow Bore
  • Thermal Horsepower Rating
    1.5 hp
  • Torque Rating (in-lb)
    600 in-lb
  • Output Size
    1.0000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text