Motion
205UCBN2A14 A_C

FALK
205UCBN2A14 A_C

14:1 Reduction, 14:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04848615
MFR #205UCBN2A14 A_C
Price$4,674.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A14 A_C

14:1 Reduction, 14:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size, 1.0000 in Output Shaft Diameter, Foot Mount, Cast Iron Housing Material
MI ITEM #04848615
MFR #205UCBN2A14 A_C

Mfr description
205UCBN2A14 A C ULTRAMITE 14.58:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,674.63/each

Specifications

Dimensions

  • Case Size
    205
  • Input Size
    1.1250 in
  • Manufacturer Reducer Size
    205
  • Maximum Output RPM
    124 rpm
  • Maximum Output Torque
    735
  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.0000 in
  • Output Size
    1.0000 in
  • Ratio
    14:1
  • Service Factor
    1.0
  • Shaft Length
    2.1200 in
  • Weight
    32 lb

Details

  • Country of Origin
    US
  • Housing Material
    Cast Iron
  • Input Style
    NEMA C-Face
  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    205UCBN2A14
  • Max Input Horsepower
    1.5 hp
  • Mounting
    Foot Mount
  • Overhung Load Capacity
    450 lbf
  • Reducer Type
    Concentric
  • Reduction
    14:1
  • Sealing Type
    Nitrile
  • Series
    ULTRAMAX
  • Torque Rating (in-lb)
    735 in-lb

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)