Motion
205UCBN2A18 A_B

FALK
205UCBN2A18 A_B

18:1 Ratio, Motor Adapter Input Type
Mi Item #04848622
MFR #205UCBN2A18 A_B
Price$4,685.69/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A18 A_B

18:1 Ratio, Motor Adapter Input Type
Mi Item #04848622
MFR #205UCBN2A18 A_B

Mfr description
205UCBN2A18 A B ULTRAMITE 17.39:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,685.69/each

Specifications

Dimensions

  • Bore Diameter
    1.8000 in, 45.72 mm
  • Ratio
    18:1

Details

  • Input Type
    Motor Adapter
  • Manufacturer Catalog Number
    205UCBN2A18 A_B
  • Output Bore Type
    Hollow Bore with Keyway
  • Reducer Type
    Helical
  • Series
    Series 612
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)