Motion
205UCBN2A20 A_C

FALK
205UCBN2A20 A_C

20:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848627
MFR #205UCBN2A20 A_C
Your Price$3,623.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A20 A_C

20:1 Ratio, Motor Adapter Input Type, 1.1250 in Input Size
MI ITEM #04848627
MFR #205UCBN2A20 A_C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$3,623.76/each(List $4,529.70)

Overview

Mfr description
205UCBN2A20 A C ULTRAMITE 20.61:1

Specifications

  • Reducer Type
    Planetary
  • Ratio
    20:1
  • Actual Ratio
    20.25:1
  • Input Type
    Motor Adapter
  • Input Size
    1.1250 in
  • NEMA / IEC Frame Size
    182T
  • Nominal Ratio
    20:1
  • Series
    Series 15 IN
  • Output Bore Type
    Keyed Hollow Bore
  • Output Size
    1.5000 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text