Motion
205UCBN2A20 N

FALK
205UCBN2A20 N

20.61:1 Ratio, Inline Adapter Input Type
MI ITEM #04848628
MFR #205UCBN2A20 N
Price$3,949.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A20 N

20.61:1 Ratio, Inline Adapter Input Type
MI ITEM #04848628
MFR #205UCBN2A20 N

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$3,949.00/each

Specifications

Dimensions

  • Maximum Output Torque
    50N-m;440
  • NEMA / IEC Frame Size
    56C
  • Output Size
    1.0000 in
  • Ratio
    20:1

Details

  • Input Type
    Inline Adapter
  • Max Input Horsepower
    0.75 kW;1 hp
  • Output Bore Type
    Keyed Hollow Bore
  • Overhung Load Capacity
    3914.4 N, 880.0 lbf
  • Reducer Type
    Helical
  • Series
    Series 612
  • Thermal Horsepower Rating
    1.0 hp
  • Torque Rating (in-lb)
    440.0 in-lb

Overview

Mfr description
205UCBN2A20 N ULTRAMITE 20.61:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought