Motion
205UCBN2A22 A_C

FALK
205UCBN2A22 A_C

22:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848631
MFR #205UCBN2A22 A_C
Price$4,674.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
205UCBN2A22 A_C

22:1 Ratio, C-Face Input Type, 1.3750 in Output Shaft Diameter, Cast Iron Housing Material
Mi Item #04848631
MFR #205UCBN2A22 A_C

Mfr description
205UCBN2A22 A C ULTRAMITE 22.00:1
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$4,674.63/each

Specifications

Dimensions

  • NEMA / IEC Frame Size
    143TC
  • Output Shaft Diameter
    1.3750 in
  • Output Size
    1.3750 in
  • Ratio
    22:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face
  • Max Input Horsepower
    1.5 hp
  • Reducer Type
    Helical
  • Series
    ULTRAMAX
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)